Overview
Mfr description
XC2304SE 54V CORDLESS PUMP,4L,3/2 SOL,2
- Cordless convenience eliminates extension cords, noise and emission producing generators
- High-Performance brushless motor drives high-flow rates for increased productivity and provides twice the life of brushed motors
- Bladder reservoir reduces contamination and allows pump use in any position
- Pump models with 1 gallon oil capacity enable use with larger and multiple cylinders
- Accessory shoulder strap SSTRP55 attaches to integrated steel rings for enhanced portability
- Compatible with the Enerpac Connect App, which gives acces to the latest tool & job information
Specifications
- Valve TypeSolenoid Valve
- Flow20 Cu in / min at 10,000 psi
- Usable Oil Capacity241
- Series / TypeXC2
- For Use WithFor use with hydraulic cylinders and tools within stated oil capacity
- Part TypeHydraulic Pump, Single Acting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data