Motion
Z2-02-16.9-12-PM

SWORD PERFORMANCE
Z2-02-16.9-12-PM

SHIELD Zero Electrolyte Hydration, 16.9oz Pineapple Mango, Electrolyte drink
MI ITEM #13304680
MFR #Z2-02-16.9-12-PM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SWORD PERFORMANCE
Z2-02-16.9-12-PM

SHIELD Zero Electrolyte Hydration, 16.9oz Pineapple Mango, Electrolyte drink
MI ITEM #13304680
MFR #Z2-02-16.9-12-PM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z2-02-16.9-12-PM SHIELD ZERO ELECTROLYTE
  • This item is not for sale in Canada. Cet article n'est pas en vente au Canada.

Specifications

  • Form
    Ready to Drink
  • Flavor
    Pineapple Mango
  • Manufacturer Upc Number
    850006932108
  • Package Quantity Per Case
    12
  • Weight
    14 lbs
  • Width
    8.1875 in
  • Length
    11.25 in
  • Height
    7.5 in
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text