Motion
57293144
7/16" Screw, 0.4755" ID, Steel Internal Tooth Lock Washer - 0.6005" OD, Zinc-Plated, Grade 1075
MI ITEM #11744713
MFR #57293144
List Price$1.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Screw, 0.4755" ID, Steel Internal Tooth Lock Washer - 0.6005" OD, Zinc-Plated, Grade 1075
MI ITEM #11744713
MFR #57293144

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.10/each for your price

Overview

Mfr description
57293144 57293144 7/16 ZINC SM PATTERN I
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Grade
    1075
  • Inner Diameter
    0.4755 in
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.4740 in
  • Minimum Outside Diameter
    0.5995 in
  • Outer Diameter
    0.6005 in
  • Screw Size
    7/16
  • Thickness
    0.0200 mm
  • Tooth Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text