Motion
03959194
1/4-20 to 3/4-16 Tap, UNC, UNF, Tap and Die Set - Carbon Steel, Carbon Steel Taps, Nonadjustable, 30 Piece Set with Metal Case
MI ITEM #11724362
MFR #03959194
List Price$186.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 to 3/4-16 Tap, UNC, UNF, Tap and Die Set - Carbon Steel, Carbon Steel Taps, Nonadjustable, 30 Piece Set with Metal Case
MI ITEM #11724362
MFR #03959194

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$186.38/each for your price

Overview

Mfr description
03959194 03959194 1/4-3/4CARB.NC&NF 30PC
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Case Type
    Metal Case
  • Die Material
    Carbon Steel
  • Die Outside Diameter
    1-1/2 in
  • Die Shape
    Round
  • Includes
    Die Stock, Straight Handle Tap Wrench
  • Largest Tap Thread Size
    3/4-16 in
  • Number Of Pieces
    30
  • Smallest Tap Thread Size
    1/4-20 in
  • Tap Material
    Carbon Steel
  • Tap Thread Size
    1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-18, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 5/8-11, 5/8-18, 3/4-10, 3/4-16 in
  • Thread Standard
    UNC, UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text