Motion
861025

HARTELL
861025

HAT-1DC
MI ITEM #10584756
MFR #861025
List Price$111.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARTELL
861025

HAT-1DC
MI ITEM #10584756
MFR #861025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.45/each for your price

Overview

Mfr description
861025 HAT-1DC

Specifications

  • Product Type
    Condensate Pumps
  • Additional Details
    115v 0.79 Gallon Reserviour Pump with 24 ft pumping head and 56 Gal/Hr flow rate
  • Country of Origin
    CHN
  • Weight
    1.78 lbs
  • Height
    5 in
  • Length
    4.33 in
  • Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text