Motion
2231A
CM Series 622 Hand Chain Hoist, 1/2T, 20' Lift
MI ITEM #07773136
MFR #2231A
Your Price$365.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM Series 622 Hand Chain Hoist, 1/2T, 20' Lift
MI ITEM #07773136
MFR #2231A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$365.42/each(List $548.13)

Overview

Mfr description
2231A HAND CHAIN HOIST 1/2 TON 20' LIFT
  • Classic round-type, compact design makes hoist ideal for low-headroom applications
  • Durable steel frame with heat-treated, load-bearing components for long life. 4:1 design factor. Tested to 150% of rated load capacity
  • Forged hooks swivel 360° and have large throat openings to allow for easier load attachment and positioning. Stamped steel safety latches ensure secure load attachment and prevent accidental unhooking of the load when the chain is slack
  • Hand wheel cover with guide slots minimizes jamming and slipping. Rolled-edge design ensures smooth movement of hand chain
  • Double pawls ensure positive load control in all environments as well as precise load positioning. Weston-type brake stays clean and dry for precise load positioning. Brake requires no lubrication for ease of maintenance
  • Hardened load chain for flexibility and long wear
  • Units feature pull forces as low as 50 lbs

Specifications

  • Weight Capacity
    1/2 ton
  • Lift Height
    20 ft
  • Pull to Lift Full Load
    53 lbs
  • Chain Overhauled to Lift Load 1 Foot
    29 ft
  • Series
    622
  • Headroom
    11.6300 in
  • Hook Opening Size
    1-1/16 in
  • Housing Length
    4.3125 in
  • Reeving
    1
  • Housing Width
    4.9375 in
  • Hand Chain Drop Distance
    2 Feet Less Than Lift
  • Chain Material
    Steel
  • Standards Met
    ASME B30.16, ASME HST-2:2014
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text