1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Conbraco
14-205-08
2" Inlet, 2" Outlet, High Capacity Steam Valve 15 Max psi, Bronze
MI ITEM #
03719863
MFR #
14-205-08
List Price
$725.15
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe and Relief Valves
Relief Valves
Conbraco 14-205-08
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conbraco
14-205-08
2" Inlet, 2" Outlet, High Capacity Steam Valve 15 Max psi, Bronze
MI ITEM #
03719863
MFR #
14-205-08
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$725.15
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
14-205-08 RELIEF VALVE
Specifications
Capacity
3150 lb/hr
Inlet size
2 in
Material
Bronze
Maximum Operating Pressure
15 psi
Outlet Size
2 in
Product Types
High Capacity Steam
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data