Motion
P1434

Martin
P1434

Retaining Ring Pliers - For Internal/External Rings, Replaceable Tips
MI ITEM #03714464
MFR #P1434
Your Price$49.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Martin
P1434

Retaining Ring Pliers - For Internal/External Rings, Replaceable Tips
MI ITEM #03714464
MFR #P1434

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.65/each(List $62.07)

Overview

Mfr description
P1434 SNAP RING PLIER;3/8"-2"
  • Change From internal to External With lever
  • Precision Jaws provide Posative Tip Retention 5 Pairs of Color Coded Tips Included Comfort Grip Handles Made in U.S.A

Specifications

  • Internal Or External
    Internal/External
  • Replaceable Tips
    Replaceable Tips
  • Compatible Bore Diameter
    3/8 to 2 in
  • Number Of Pliers Tips
    5
  • Compatible Shaft Diameter
    1/4 to 2 in
  • Handle Style
    Ergonomic Grip
  • Material
    Steel (Tip)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950328126
  • Single Part Length
    11.5 in
  • Single Part Width
    4.88 in
  • Storage Dimension Width
    4.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text