Motion
AV2000-N02-5DZ

SMC
AV2000-N02-5DZ

SOFT START-UP VALVE
MI ITEM #03652394
MFR #AV2000-N02-5DZ
List Price$145.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC
AV2000-N02-5DZ

SOFT START-UP VALVE
MI ITEM #03652394
MFR #AV2000-N02-5DZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$145.35/each for your price

Overview

Mfr description
AV2000-N02-5DZ SOFT START-UP VALVE
  • Modular connectivity with FRL components
  • Available voltages: 12, 24VDC; 100, 110~120, 200, 220VAC
  • Large effective flow area
  • Electrical entry options: grommet, DIN connectors
  • Port sizes: 1/4, 3/8, 1/2, 3/4

Specifications

  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Override Type
    Non-Locking Push Type (Flush)
  • Gauge Included
    None
  • Surge Suppresion Included
    Surge Suppressor With Light
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.2 to +1 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Overall Length
    125 mm
  • Overall Width
    40 mm
  • Flow Coefficient Cv Flow Factor Kv
    20 (1 (P) to 2 (A)) mm², 24 (2 (A) to 3 (R)) mm²
  • Overall Height
    89 mm
  • Solenoid Power Consumption
    1.8 W
  • Seal Material
    Nitrile
  • Body Material
    Aluminum
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Flow Direction
    Left-to-Right
  • Standards Met
    JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text