Motion
09609
Toilet Paper Dispenser - Roll, Coreless, Wall Mounted, White, 2 Roll Capacity, 11 in High, 20 in Wide, 6 in Depth
MI ITEM #03539330
MFR #09609
List Price$63.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toilet Paper Dispenser - Roll, Coreless, Wall Mounted, White, 2 Roll Capacity, 11 in High, 20 in Wide, 6 in Depth
MI ITEM #03539330
MFR #09609

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.13/each for your price

Overview

Mfr description
9609 WINDOWS CORELESS JRT TWIN, PW

Specifications

  • Roll Or Sheet Paper Dispenser
    Roll
  • Toilet Paper Roll Type
    Coreless
  • Mounting Style
    Wall Mounted
  • Dispenser Color Finish
    White
  • Material
    Plastic
  • Ada Compliance
    ADA Compliant
  • Roll Capacity
    2
  • Depth
    6 in
  • Height
    11 in
  • Width
    20 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought