Motion
H623-028
Flow Rate Hydraulic Flow Meter - Hydraulic, 4 gpm Port Size, NPTF, Female, Male, 28 gpm Max Flow
MI ITEM #03124146
MFR #H623-028
List Price$360.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Hydraulic, 4 gpm Port Size, NPTF, Female, Male, 28 gpm Max Flow
MI ITEM #03124146
MFR #H623-028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$360.57/each for your price

Overview

Mfr description
H623-028 IN LINE TEST KIT

Specifications

  • Thread Standard
    NPTF
  • Minimum Flow Rate
    4 gpm
  • Connection Gender
    Female, Male
  • Actuation
    Hydraulic
  • Action
    Direct
  • Maximum Flow Rate
    28 gpm
  • Max Operating Temperature
    150 °F
  • Maximum Operating Pressure
    325 psi
  • Operating Medium
    Water
  • Port Size
    1 NPTF
  • Flow Metering Type
    Flow Rate
  • End Fitting Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text