Overview
Mfr description
BLK1248 WR;SERV;ANG;BK;1-1/2
- Thin Pattern Short Handle
- For Packing Nuts, Jam Nuts & Fittings
- Also Called Pump WrenchBlack Industrial Finish
- Made in U.S.A
Specifications
- Wrench TypeAngled Head
- Number of EndsSingle End
- Wrench Size1-1/2 in
- Measurement SystemImperial
- Head AngleOffset
- Overall Length7-5/8 in
- Finish CoatingBlack
- Angle of Offset30 °
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data