Motion
NAV5000-N06-5DZ

SMC
NAV5000-N06-5DZ

VALVE, SOFT START 3/4
MI ITEM #02476350
MFR #NAV5000-N06-5DZ
List Price$203.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC
NAV5000-N06-5DZ

VALVE, SOFT START 3/4
MI ITEM #02476350
MFR #NAV5000-N06-5DZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$203.00/each for your price

Overview

Mfr description
NAV5000-N06-5DZ VALVE, SOFT START 3/4"

Specifications

  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Override Type
    Non-Locking Push Type (Flush)
  • Gauge Included
    None
  • Surge Suppresion Included
    Surge Suppressor With Light
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.2 to +1 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Overall Length
    175 mm
  • Overall Width
    74 mm
  • Flow Coefficient Cv Flow Factor Kv
    113 (P to A) mm², 132 (A to R) mm²
  • Overall Height
    128 mm
  • Solenoid Power Consumption
    1.8 W
  • Seal Material
    Nitrile
  • Body Material
    Aluminum
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Flow Direction
    Left-to-Right
  • Standards Met
    JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text