Specifications
Dimensions
- Groove Diameter0.8180 to 0.8240 in
- Groove Width0.0460 to 0.0490 in
- Shaft Diameter0.8750 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
Overview
Mfr description
SH-87ST PA B1M RET RING