Bearings
As North America's largest distributor, Motion carries ball, roller, and linear bearings, as well as providing bearing repair. Motion's bearings are precision mechanical components designed to reduce friction between moving parts, allowing for smoother motion and enhanced efficiency in rotating or linear applications.
Motion provides bearings for any application, including Ball, Plain, Roller, and Sleeve Bearings. Ball Bearings are a type of rolling bearing that uses small balls to keep the bearing races separated. Plain bearings are made of a singular bearing surface and no rolling elements, and roller bearings are a rolling bearing involving two concentric rings, known as races, to carry a load. Sleeve bearings are A tube or sleeve-like bearing that allows for linear and rotational movement.