Motion
1CL6-CDF
1CL6-CDF Bare Shaft Progressive Cavity Pump w/ Rigid Stator - 47 gpm, 75 psi, 3 in x 2-1/2 in NPT Ports
MI ITEM #06189267
MFR #1CL6-CDF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1CL6-CDF Bare Shaft Progressive Cavity Pump w/ Rigid Stator - 47 gpm, 75 psi, 3 in x 2-1/2 in NPT Ports
MI ITEM #06189267
MFR #1CL6-CDF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1CL6-CDF PUMP

Specifications

  • Type Design
    Bare Shaft
  • Maximum Flow Rate
    47 gpm
  • Max Pressure
    75 psi
  • Inlet Port Size
    3 in NPT
  • Outlet Port Size
    2-1/2 in NPT
  • Stator Type
    Rigid Stator
  • Motor Phase Options
    3 phase
  • Pump Body Material
    Cast Iron
  • Wetted Materials
    Carbon Steel
  • Stator Material
    Viton
  • Seal
    Packed & Mechanical Seal Options
  • Drive/Option
    Gear Reducer/Motor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought